Shop All Stencils
Rae
Pavement Stencil, Customer, STL-108-72414
Mfr # STL-108-72414
Zoro # G3767473
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Customer
- Character Height 24 in
- Character Width 86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 86 in |
Overall Height | 30 in |
Overall Width | 92 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 86 in |
Overall Stencil Width | 92 in |
Overall Stencil Height | 30 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Customer, Includes Customer, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 86 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- ERB SAFETY Medium Hi-Viz Safety Vest, Lime (14510)
- CALLOWAY MILLS Natural, Silver, 24" W x 36" L (106442436)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Emergency Shower (SF-Emergency Shower)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 72 in, Handicap, 1/8 (STL-108-3072)
- NMC Individual Character Stencil 8" Number Set, PMC8-L (PMC8-L)
- Rae Stencils