Shop All Stencils
Rae
Pavement Stencil, Customer, 48 in
Mfr # STL-116-74814
Zoro # G7235155
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Character Height 48 in
- Character Width 138 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 138 in |
Overall Height | 60 in |
Overall Width | 144 in |
Overall Stencil Height | 60 in |
Message or Symbol Height | 48 in |
Message or Symbol Width | 138 in |
Overall Stencil Width | 144 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Customer, Includes Customer, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 138 in, Number of Pieces 8, Overall Stencil Height 60 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, 8210, Dual Headstrap, Particulate Respirator, Nose Clip, Pack of 20 (8210)
- HONEYWELL UVEX Stealth Otg Goggles W/ Hydroshield Coating (UVXS3970HS)
- FULHAM FIREHORSE Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-8-5)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, Lane, 24 in (STL-116-72402)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- C.H. HANSON Stencil, No Parking, 12 x 54 In. (70001)
- Rae Stencils