Shop All Stencils
Rae
Pavement Stencil, Customer, 24 in
Mfr # STL-116-72414
Zoro # G7145144
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 24 in
- Character Width 86 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 86 in |
Overall Height | 30 in |
Overall Width | 92 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 86 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 92 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Customer, Includes Customer, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 86 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Jacket (J28143)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1457-NA_14x10 (U3-1457-NA_14x10)
- GUARDIAN Guardian Modular Speed Bump, 6Ft Lx12 (DH-SP-26M)
- ZORO SELECT Flagging Tape, Fluorescent Orange, 150 ft (1EC17A)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- ZORO SELECT Safety Stencil, No Parking, PVC Plastic (1F122)
- Rae Stencils