Shop All Stencils
Rae
Pavement Stencil, Compact, STL-108-72411
Mfr # STL-108-72411
Zoro # G3767537
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Compact
- Character Height 24 in
- Character Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 24 in |
Character Width | 72 in |
Overall Height | 30 in |
Overall Width | 78 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 78 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 72 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Compact, Includes Compact, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 72 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 3XL Hi-Vis Sweatshirt, Black (S49421)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8", Stainless Steel (8173/U)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- NMC Visitor Parking Lot Stencil, PMS44 (PMS44)
- Rae Stencils