Shop All Stencils
Rae
Pavement Stencil, Compact, STL-108-70611
Mfr # STL-108-70611
Zoro # G3765732
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Compact
- Character Height 6 in
- Character Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 6 in |
Character Width | 32 in |
Overall Height | 12 in |
Overall Width | 36 in |
Overall Stencil Height | 12 in |
Overall Stencil Width | 38 in |
Message or Symbol Width | 32 in |
Message or Symbol Height | 6 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Compact, Includes Compact, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 32 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-392)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (91201)
- BRADY Caution Tag 5 3/4 in Height, English (86549)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161418)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- NMC Individual Character Stencil 4" Number Set, PMC4-7 (PMC4-7)
- Rae Stencils