Shop All Stencils
Rae
Pavement Stencil, Compact, 48 in
Mfr # STL-116-74811
Zoro # G6761623
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Stencil Character Compact
- Character Height 48 in
- Character Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 120 in |
Overall Height | 60 in |
Overall Width | 126 in |
Message or Symbol Height | 48 in |
Overall Stencil Width | 126 in |
Message or Symbol Width | 120 in |
Overall Stencil Height | 60 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Compact, Includes Compact, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 120 in, Number of Pieces 7, Overall Stencil Height 60 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRWAVE Disposable Respirator, M/L, P100, PK5 (4400P100)
- PROPAC STICKER, MRC, 10 X 7 (C0018-MRC)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00517 M 100)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, Lane, 24 in (STL-116-72402)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- C.H. HANSON Stencil, No Parking, 12 x 54 In. (70001)
- Rae Stencils