Shop All Stencils
Rae
Pavement Stencil, Compact, 24 in
Mfr # STL-116-72411
Zoro # G6577234
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Compact
- Character Height 24 in
- Character Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 72 in |
Overall Height | 30 in |
Overall Width | 78 in |
Message or Symbol Width | 72 in |
Overall Stencil Width | 78 in |
Message or Symbol Height | 24 in |
Overall Stencil Height | 30 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Compact, Includes Compact, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 72 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , White (IN-40-202I)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 11, PR (51581 11)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- NMC Individual Character Stencil 8" Number Set, PMC8-W (PMC8-W)
- Rae Stencils