Shop All Stencils
Rae
Pavement Stencil, Compact, 12 in
Mfr # STL-116-71211
Zoro # G7190215
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Compact
- Character Height 12 in
- Character Width 71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 12 in |
Character Width | 71 in |
Overall Height | 18 in |
Overall Width | 77 in |
Overall Stencil Height | 18 in |
Overall Stencil Width | 77 in |
Message or Symbol Width | 71 in |
Message or Symbol Height | 12 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Compact, Includes Compact, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 71 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER Tygon Tubing 25ft w/ Male Luer Connector (DA-Tygon-25)
- SIGNMISSION OSHA Notice Sign, 12" Height, NOTICE No Food Or Drink Allowed Beyond This Point Sign, Landscape (OS-NS-D-1218-L-16125)
- MSA SAFETY Airline Hose, 50 ft. L, Neoprene (455022)
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- HY KO PRODUCTS Hy Ko Products PLS-52 5 x 24 in. Plastic Reusable No Parking Stencil (29069000523)
- Rae Stencils