Shop All Stencils
Rae
Pavement Stencil, Bus, 48 in
Mfr # STL-116-74815
Zoro # G7158751
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Character Height 48 in
- Character Width 48 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 48 in |
Character Width | 48 in |
Overall Height | 60 in |
Overall Width | 54 in |
Overall Stencil Height | 60 in |
Message or Symbol Height | 48 in |
Message or Symbol Width | 48 in |
Overall Stencil Width | 54 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bus, Includes Bus, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 48 in, Number of Pieces 3, Overall Stencil Height 60 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3000 (THT-131-427-3)
- STEINER MIG Welding Gloves, Pigskin Palm, L, PR (P750-L)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK111VS)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- RAE Pavement Stencil, 10 in, Number Kit, 1/8 (STL-108-8100)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- HILLMAN STENCIL SET SRIF 4 in., 38PK (840246)
- Rae Stencils