Shop All Stencils
Rae
Pavement Stencil, Bus, 18 in
Mfr # STL-116-71815
Zoro # G6672136
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 18 in
- Character Width 31 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 31 in |
Overall Height | 24 in |
Overall Width | 37 in |
Message or Symbol Width | 31 in |
Message or Symbol Height | 18 in |
Overall Stencil Width | 37 in |
Overall Stencil Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bus, Includes Bus, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 31 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Signs - Danger No Smoking - Aluminum, D79AB (D79AB)
- CONDOR Over-the-Head Ear Muffs, 19 dB, Condor, Yellow (26X628)
- CHILL-ITS BY ERGODYNE Neck Shade, For Use With Hard Hats Lime (6670CT)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, REFRD-3508 (REFRD-3508)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- NEWSTRIPE Stencil, 4" HANDICAP, 1/16" (10001966)
- Rae Stencils