Shop All Stencils
Rae
Pavement Stencil, Bus, 10 in
Mfr # STL-116-71015
Zoro # G6478726
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 10 in
- Character Width 26 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 26 in |
Overall Height | 16 in |
Overall Width | 32 in |
Message or Symbol Height | 10 in |
Overall Stencil Height | 16 in |
Overall Stencil Width | 32 in |
Message or Symbol Width | 26 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bus, Includes Bus, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 26 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, XL, Left, Black (3ZM19)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1102928)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (62-400)
- BRADY Ultra Reflective Numbers, 8, 6 In. H, PK10 (3020-8)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- ZORO SELECT STENCIL LTR KIT 3 in BR, 33PCS (20Y507)
- Rae Stencils