Shop All Stencils
Rae
Pavement Stencil, Bike Lane - Mutcd
Mfr # STL-108-5100
Zoro # G3768578
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Bike
- Character Height 40 in
- Character Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 40 in |
Character Width | 72 in |
Overall Height | 80 in |
Overall Width | 48 in |
Overall Stencil Height | 80 in |
Message or Symbol Height | 72 in |
Overall Stencil Width | 48 in |
Message or Symbol Width | 40 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Bike, Includes Bike, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 72 in, Message or Symbol Width 40 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 80 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Visor, Blue, Polycarbonate (40093)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- CONDOR Safety Glasses, Persuader Series, Anti-Scratch, Frameless, Black Arm, Clear Lens (4EY98)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Stencil, Caution Slippery When Wet, STL-108-14803 (STL-108-14803)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, Loading, 24 in (STL-116-72412)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- Rae Stencils