Shop All Stencils
Rae
Pavement Stencil, Bike Lane - Mutcd, 72 in
Mfr # STL-116-5100
Zoro # G6457446
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Bike Lane
- Stencil Character Bike
- Character Height 72 in
- Character Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 72 in |
Character Width | 40 in |
Overall Height | 78 in |
Overall Width | 48 in |
Overall Stencil Height | 78 in |
Message or Symbol Height | 72 in |
Message or Symbol Width | 40 in |
Overall Stencil Width | 48 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Bike, Includes Bike, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 72 in, Message or Symbol Width 40 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- MCR SAFETY Safety Glasses, Clear/Blue Anti-Scratch (VL210MB)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 5XL (303-0500-LY/5X)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- NMC Individual Character Stencil 12" Number Set, PMC12-A (PMC12-A)
- Rae Stencils