Shop All Stencils
Rae
Pavement Stencil, Bike Lane Chevron
Mfr # STL-108-5120
Zoro # G3768112
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Chevron
- Character Height 40 in
- Character Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 40 in |
Character Width | 41 in |
Overall Height | 47 in |
Overall Width | 46 in |
Message or Symbol Width | 40 in |
Overall Stencil Height | 47 in |
Overall Stencil Width | 46 in |
Message or Symbol Height | 41 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Chevron, Includes Chevron, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 41 in, Message or Symbol Width 40 in, Number of Pieces 1, Overall Stencil Height 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Stair Nosing, Gray, 30" W, 9" D (NSN129030GY0)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- JUSTRITE 12'W x 12'L, Ceiling Leak Diverter With Magnets - 28314 (28314)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (US-220-XL)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, Reserved, 8 in (STL-116-70833)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- Rae Stencils