Shop All Stencils
Rae
Pavement Stencil, Bike Lane Arrow
Mfr # STL-108-5110
Zoro # G3768182
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Arrow
- Character Height 24 in
- Character Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 72 in |
Overall Height | 78 in |
Overall Width | 30 in |
Message or Symbol Height | 72 in |
Overall Stencil Width | 30 in |
Overall Stencil Height | 78 in |
Message or Symbol Width | 24 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 72 in, Message or Symbol Width 24 in, Number of Pieces 1, Overall Stencil Height 78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24872 (A-1218-24872)
- F MATIC Twist Mini Dispenser Black Matte, 12PK (TW100B)
- CONDOR Sleeves, 18 In., Polypropylene, Blue, PK200 (26W860)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10149 (10149)
- Rae Stencils