Shop All Stencils
Rae
Pavement Stencil, Bike, 12 in
Mfr # STL-116-71217
Zoro # G6969085
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 12 in
- Character Width 35 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 12 in |
Character Width | 35 in |
Overall Height | 18 in |
Overall Width | 41 in |
Message or Symbol Height | 12 in |
Overall Stencil Width | 41 in |
Overall Stencil Height | 18 in |
Message or Symbol Width | 35 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bike, Includes Bike, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 35 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- SIGNMISSION OSHA Danger Sign, Hot Surface! Hot Exhaust! High, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2185)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- NEWSTRIPE Stencil, 3-Piece Arrow Kit, 1/16" (10001976)
- Rae Stencils