Shop All Stencils
Rae
Pavement Stencil, Bike, 10 in
Mfr # STL-116-71017
Zoro # G6711232
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 10 in
- Character Width 30 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 30 in |
Overall Height | 16 in |
Overall Width | 36 in |
Overall Stencil Height | 16 in |
Message or Symbol Width | 30 in |
Message or Symbol Height | 10 in |
Overall Stencil Width | 36 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bike, Includes Bike, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 30 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10156 (10156)
- Rae Stencils