Shop All Stencils
Rae
Pavement Stencil, Bicycles, STL-108-73618
Mfr # STL-108-73618
Zoro # G3767701
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Bicycles
- Character Height 36 in
- Character Width 83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 83 in |
Overall Height | 48 in |
Overall Width | 88 in |
Overall Stencil Height | 48 in |
Message or Symbol Width | 82 in |
Overall Stencil Width | 88 in |
Message or Symbol Height | 36 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bicycles, Includes Bicycles, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 82 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44305)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 477J37 (477J37)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (2372)
- HUBBELL LIGHTING Compass Lighting CCR LED Combo Exit/Emergency Unit, Red Letters, White, Ni-Cad Battery (CCR)
- RAE Pavement Stencil, 39 in, Handicap, 1/8 (STL-108-3039)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, 72 in, Handicap, 1/8 (STL-108-3072)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- Rae Stencils