Shop All Stencils
Rae
Pavement Stencil, Bicycles, STL-108-71818
Mfr # STL-108-71818
Zoro # G3766977
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Bicycles
- Character Height 18 in
- Character Width 77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 77 in |
Overall Height | 24 in |
Overall Width | 83 in |
Message or Symbol Width | 76 in |
Overall Stencil Width | 83 in |
Message or Symbol Height | 18 in |
Overall Stencil Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bicycles, Includes Bicycles, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 76 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Green (KIT264)
- KLEIN TOOLS Hard Hat, Vented, Full Brim with Headlamp, White (60407)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (15Y432)
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- NEWSTRIPE Stencil, 8" FIRE LANE, 1/16" (10001971)
- Rae Stencils