Shop All Stencils
Rae
Pavement Stencil, Bicycles, 36 in
Mfr # STL-116-73618
Zoro # G6948453
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Bicycles
- Character Height 36 in
- Character Width 82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 82 in |
Overall Height | 48 in |
Overall Width | 88 in |
Message or Symbol Width | 82 in |
Message or Symbol Height | 36 in |
Overall Stencil Width | 88 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bicycles, Includes Bicycles, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 82 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2W, Gray, PR (N1343 10.5W)
- NMC Danger High Voltage Sign - Bilingual (ESD49PC)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (9672DT5S)
- RAE Pavement Stencil, 3 in, Number Kit, 1/8 (STL-108-8030)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- C.H. HANSON Stencil Set, Numbers&Letters, Plstic, 138PC (10195)
- Rae Stencils