Shop All Stencils
Rae
Pavement Stencil, Bicycles, 24 in
Mfr # STL-116-72418
Zoro # G7146632
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Bicycles
- Character Height 24 in
- Character Width 76 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 76 3/4 in |
Overall Height | 30 in |
Overall Width | 83 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 83 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 78 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bicycles, Includes Bicycles, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 78 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 4 In (TF4R300-200)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2800)
- BDG Acrylic 3-Hole Balaclava (90-0-520-K)
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245 (STL-108-8245)
- RAE Pavement Stencil, 39 in, Handicap, 1/8 (STL-108-3039)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- Rae Stencils