Shop All Stencils
Rae
Pavement Stencil, Ahead, 96 in
Mfr # STL-116-79628
Zoro # G6746415
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Character Height 96 in
- Character Width 112 in
- Overall Height 104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 96 in |
Character Width | 112 in |
Overall Height | 104 in |
Overall Width | 120 in |
Overall Stencil Width | 120 in |
Message or Symbol Height | 96 in |
Overall Stencil Height | 104 in |
Message or Symbol Width | 168 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Ahead, Includes Ahead, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 168 in, MUTCD Compliant Yes, Number of Pieces 5, Overall Stencil Height 104 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311001)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8)
- QUAL-CRAFT Lanyard Leg 4-6In Dbl W/Rebar (20091)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, Loading, 24 in (STL-116-72412)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- NMC Visitor Parking Lot Stencil, PMS44 (PMS44)
- Rae Stencils