Shop All Stencils
Rae
Pavement Stencil, Ahead, 6 in
Mfr # STL-116-70628
Zoro # G6852291
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Curb and Median
- Character Height 6 in
- Character Width 19 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 6 in |
Character Width | 19 in |
Overall Height | 12 in |
Overall Width | 30 in |
Message or Symbol Width | 23 in |
Overall Stencil Width | 30 in |
Message or Symbol Height | 6 in |
Overall Stencil Height | 12 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Ahead, Includes Ahead, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 23 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- 3M Virtua™ Temples Protective Eyewear, Clear, 10/Case (OCS1640)
- PROJEX Plastic Heavy Duty Anti-Skid Pad Black Round 2 in. W , 4PK (P0028)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- NATIONAL MARKER CO Plant Marking Stencil 20x20 - Do Not Block (PMS224)
- Rae Stencils