Shop All Stencils
Rae
Pavement Stencil, 96"H, 32"W, 0.063" Thick
Mfr # STL-116-52435
Zoro # G2104921
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Slash
- Character Height 24 in
- Character Width 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 90 in |
Overall Height | 96 in |
Overall Width | 32 in |
Overall Stencil Height | 96 in |
Overall Stencil Width | 32 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 90 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Slash, Includes Slash, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 90 in, Number of Pieces 1, Overall Stencil Height 96 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Static ; Polarized (BAXPOLWFS)
- HONEYWELL Disposable Faceshield, Gray (FF0721)
- BOUTON OPTICAL 13" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L302T/M)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, (RWGD100TXL)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Stencil, 0.125" Thick, Bicycles Character (STL-108-52433)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- WESTCOTT Stencils, Oilboard Stencil Kit 5" (15933)
- Rae Stencils