Shop All Stencils
Rae
Pavement Stencil, 90 in, Int Crosswalk, 1/8
Mfr # STL-108-5040
Zoro # G6419831
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Crossing
- Character Height 90 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 90 in |
Character Width | 24 in |
Overall Height | 98 in |
Overall Width | 24 in |
Message or Symbol Height | 90 in |
Message or Symbol Width | 24 in |
Overall Stencil Height | 98 in |
Overall Stencil Width | 24 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Crossing, Includes Crossing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 90 in, Message or Symbol Width 24 in, Number of Pieces 1, Overall Stencil Height 98 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-21-0400)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-OBAG)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- NMC Individual Character Stencil 24" Number Set, PMC24-Y (PMC24-Y)
- Rae Stencils