Shop All Stencils
Rae
Pavement Stencil, 90 in, Arrow Kit, 1/8
Mfr # STL-108-4090
Zoro # G6731593
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Arrow
- Character Height 90 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 90 in |
Character Width | 36 in |
Overall Height | 48 in |
Overall Width | 36 in |
Message or Symbol Width | 36 in |
Overall Stencil Width | 36 in |
Message or Symbol Height | 90 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 90 in, Message or Symbol Width 36 in, Number of Pieces 3, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Brass (BRN151NST)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- SUPER ANCHOR SAFETY Hinge-2 Roof Anchor 11ga Dacromet Finish w/ 36ct Duplex Nails. Retail Package (3013-D)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- NMC Keep Area Clear At All Times Plant Marking Stencil (PMS232)
- Rae Stencils