Shop All Stencils
Rae
Pavement Stencil, 90 in, Arrow Kit, 1/16
Mfr # STL-116-4090
Zoro # G6944612
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Arrow
- Character Height 90 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 90 in |
Character Width | 36 in |
Overall Height | 48 in |
Overall Width | 36 in |
Message or Symbol Width | 36 in |
Overall Stencil Height | 48 in |
Message or Symbol Height | 90 in |
Overall Stencil Width | 36 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 90 in, Message or Symbol Width 36 in, Number of Pieces 3, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 8/12 in., 500 ft. (9500-500)
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- JUSTRITE 4' x 4' x 8", 79 Gallon Spill Capacity, Folding Spill Containment Berm, Yellow (28556)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/8 (STL-108-5050)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- BSC PREFERRED 2'' Letter/Number Brass Stencils (S-1963)
- Rae Stencils