Shop All Stencils
Rae
Pavement Stencil, 80"H, 0.063" Thick, 2 pcs
Mfr # STL-116-56F24
Zoro # G2104711
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 95 in
- Character Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 95 in |
Character Width | 72 in |
Overall Height | 80 in |
Overall Width | 110 in |
Message or Symbol Width | 72 in |
Overall Stencil Height | 111 in |
Message or Symbol Height | 103 in |
Overall Stencil Width | 80 in |
Description
Pavement Stencil, Character Type Message/Symbol Set, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 103 in, Message or Symbol Width 72 in, Number of Pieces 2, Overall Stencil Height 111 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- BODYGEAR BodyGear 22 Decibel Noise Reduction Earmuffs (13256-001)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- C.H. HANSON Stencil, Stop, 24 x 12 In. (70063)
- Rae Stencils