Shop All Stencils
Rae
Pavement Stencil, 8 in, Mega Kit, 1/16
Mfr # STL-116-8088
Zoro # G7202483
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 8 in
- Character Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 8 in |
Character Width | 5 in |
Overall Height | 16 in |
Overall Width | 5 in |
Overall Stencil Height | 16 in |
Overall Stencil Width | 5 in |
Individual Character Height | 8 in |
Individual Character Width | 5 in |
Description
Pavement Stencil, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (1) B to D, F to Z, 0, 2 to 9, Percent ( Percent), Slash (/), Number Sign (#), Comma (,), Dash (-), Left Parenthesis, Right Parenthesis, (2) A, 1, (3) E, (4) Blanks, Individual Character Height 8 in, Individual Character Width 5 in, Interlocking No, Interlocking Orientation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drain Can, 5 Gal., Red, Galvanized Steel (10905)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX02A)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-7M, PR (8200-7M)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, Stop, 36 in (STL-116-73603)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245 (STL-108-8245)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- C.H. HANSON 2" Brass Interlocking Stencils Letters and Numbers, 92 Piece Set (10151)
- Rae Stencils