Shop All Stencils
Rae
Pavement Stencil, 8 in, Alphabet Kit, 1/8
Mfr # STL-108-8085
Zoro # G6505676
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Parking Lot
- Stencil Character A Thru Z, Blanks
- Character Height 8 in
- Character Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 8 in |
Character Width | 5 in |
Overall Height | 16 in |
Overall Width | 5 in |
Individual Character Height | 8 in |
Message or Symbol Width | 6 in |
Overall Stencil Height | 16 in |
Overall Stencil Width | 5 in |
Message or Symbol Height | 8 in |
Individual Character Width | 5 in |
Description
Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 8 in, Individual Character Width 5 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 8 in, Message or Symbol Width 6 in, Number of Pieces 28, Overall Stencil Height 16 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 080)
- LYLE Floor Load Notice, Reflectve, Decal, 10"x7", Legend Style: Text, LCU5-0219-ND_10X7 (LCU5-0219-ND_10X7)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43010)
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- RAE Pavement Stencil, 39 in, Handicap, 1/8 (STL-108-3039)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- PLAID 4 in. Card Stock Letters Stencil 48 pk (28874)
- Rae Stencils