Shop All Stencils
Rae
Pavement Stencil, 78 in, Bike Lane, 1/8
Mfr # STL-108-5035
Zoro # G7081295
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Bike Lane
- Stencil Character Bike
- Character Height 78 in
- Character Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 78 in |
Character Width | 44 in |
Overall Height | 90 in |
Overall Width | 44 in |
Overall Stencil Width | 44 in |
Message or Symbol Width | 40 in |
Overall Stencil Height | 90 in |
Message or Symbol Height | 78 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Bike, Includes Bike, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 78 in, Message or Symbol Width 40 in, Number of Pieces 1, Overall Stencil Height 90 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-724-VEND)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, 39 in, Handicap Bkgrd, STL-116-3039B (STL-116-3039B)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- Rae Stencils