Shop All Stencils
Rae
Pavement Stencil, 72"H, 36"W, 0.125" Thick
Mfr # STL-108-91233
Zoro # G2104547
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 27 in
- Character Width 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 27 in |
Character Width | 64 in |
Overall Height | 72 in |
Overall Width | 36 in |
Overall Stencil Height | 35 in |
Message or Symbol Height | 27 in |
Overall Stencil Width | 72 in |
Message or Symbol Width | 64 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 27 in, Message or Symbol Width 64 in, Number of Pieces 1, Overall Stencil Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Open This Valve Tag, Pk25 (RPT134G)
- BRADY Label, 3/4 in W, White (M6-10-8425)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- NEWSTRIPE Stencil, 4", NO PARKING, 1/8", (10001684)
- Rae Stencils