Shop All Stencils
Rae
Pavement Stencil, 72 in, R x R, 1/8
Mfr # STL-108-5020
Zoro # G7145966
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter
- Stencil Application Road and Highway
- Stencil Character R X R
- Character Height 72 in
- Character Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 72 in |
Character Width | 12 in |
Overall Height | 90 in |
Overall Width | 12 in |
Message or Symbol Height | 78 in |
Overall Stencil Width | 12 in |
Individual Character Width | 12 in |
Message or Symbol Width | 12 in |
Individual Character Height | 72 in |
Overall Stencil Height | 90 in |
Description
Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols R X R, Includes R X R, Individual Character Height 72 in, Individual Character Width 12 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 78 in, Message or Symbol Width 12 in, Number of Pieces 1, Overall Stencil Height 90 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, 3XL (D6323LCG-XXXL)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- KISHIGO 2X-3X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-2X-3X)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER WELLINGTON A-MAX CN PR (A7800-10.5W)
- RAE Pavement Stencil, 6 in, Alphabet Kit, 1/16 (STL-116-8065)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- Rae Stencils