Shop All Stencils
Rae
Pavement Stencil, 72 in, R x R, 1/16
Mfr # STL-116-5020
Zoro # G6769761
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter
- Stencil Application Road and Highway
- Stencil Character R X R
- Character Height 72 in
- Character Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 72 in |
Character Width | 12 in |
Overall Height | 90 in |
Overall Width | 12 in |
Message or Symbol Height | 78 in |
Message or Symbol Width | 12 in |
Overall Stencil Height | 90 in |
Individual Character Height | 72 in |
Individual Character Width | 12 in |
Overall Stencil Width | 12 in |
Description
Pavement Stencil, Character Type Letter, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols R X R, Includes R X R, Individual Character Height 72 in, Individual Character Width 12 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 78 in, Message or Symbol Width 12 in, Number of Pieces 1, Overall Stencil Height 90 in, Overall Stencil Thickness 0.063 in, Overall Stencil Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- PROPPER Belt, Reinforced, 40in to 42in, Black (F560675001L)
- CHUMS Eyewear Retainer, Black, Adj. to 21" (12207100)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- COUGARTRON Etching Stencils and Printers (WELC4014)
- Rae Stencils