Shop All Stencils
Rae
Pavement Stencil, 72 in, Handicap, 1/16
Mfr # STL-116-3072
Zoro # G6425483
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 72 in
- Character Width 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 72 in |
Character Width | 63 in |
Overall Height | 80 in |
Overall Width | 63 in |
Message or Symbol Width | 78 in |
Overall Stencil Width | 63 in |
Message or Symbol Height | 72 in |
Overall Stencil Height | 80 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 72 in, Message or Symbol Width 78 in, Number of Pieces 1, Overall Stencil Height 80 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Gloves, Extra-Large (91305XL)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-XXL)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00684)
- ZORO SELECT Speed Bump Endcap, Rubber, 9" L, Black (29NH36)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- NEWSTRIPE Stencil, 4", HANDICAP, 1/8", (10001683)
- Rae Stencils