Shop All Stencils
Rae
Pavement Stencil, 68"W, 0.063" Thick, 2 pcs
Mfr # STL-116-91232
Zoro # G2104370
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 62 in
- Character Width 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 62 in |
Character Width | 62 in |
Overall Height | 68 in |
Overall Width | 68 in |
Overall Stencil Width | 70 in |
Message or Symbol Height | 62 in |
Overall Stencil Height | 70 in |
Message or Symbol Width | 62 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 62 in, Message or Symbol Width 62 in, Number of Pieces 2, Overall Stencil Height 70 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Drop Through 5K Anchor 6" Plate 1" Cable (A710006-1)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-W)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- Rae Stencils