Shop All Stencils
Rae
Pavement Stencil, 64"W, 0.063" Thick, 2 pcs
Mfr # STL-116-35603
Zoro # G2103409
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 56 in
- Character Width 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 56 in |
Character Width | 55 in |
Overall Height | 130 in |
Overall Width | 64 in |
Message or Symbol Width | 57 in |
Overall Stencil Width | 65 in |
Message or Symbol Height | 56 in |
Overall Stencil Height | 64 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 56 in, Message or Symbol Width 57 in, Number of Pieces 2, Overall Stencil Height 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size XL, 26 in Length (9919-XL (10))
- COMPASS LED Lighted Exit Sign, Blk, Plastic, 7-1/5 (CARGB)
- SAFEWAZE Roofer's Fall Protection Kit, Size: L/XL (FS123-L/XL)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, M, 8" L, PR (FFTAB-78-009)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, 39 in, Handicap Bkgrd, STL-116-3039B (STL-116-3039B)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- NMC Individual Character Stencil 8" Number Set, PMC8-9 (PMC8-9)
- Rae Stencils