Shop All Stencils
Rae
Pavement Stencil, 60"H, 102"W, 0.125" Thick
Mfr # STL-108-55639
Zoro # G2105052
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Parking Lot Symbols
- Character Height 56 in
- Character Width 94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 56 in |
Character Width | 94 in |
Overall Height | 60 in |
Overall Width | 102 in |
Message or Symbol Width | 94 in |
Overall Stencil Width | 102 in |
Overall Stencil Height | 64 in |
Message or Symbol Height | 56 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Expecting Mom Symbol, Includes Expecting Mom Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 56 in, Message or Symbol Width 94 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Driver, 2XL, PK12 (32113DPXXL)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold L 1 pair (1930-L)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- Rae Stencils