Shop All Stencils
Rae
Pavement Stencil, 60 in, Strght Arrow, 1/8
Mfr # STL-108-4060
Zoro # G6608822
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Arrow
- Character Height 60 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 60 in |
Character Width | 36 in |
Overall Height | 72 in |
Overall Width | 36 in |
Message or Symbol Width | 36 in |
Overall Stencil Width | 36 in |
Overall Stencil Height | 72 in |
Message or Symbol Height | 60 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 60 in, Message or Symbol Width 36 in, Number of Pieces 1, Overall Stencil Height 72 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 3PK (9205P-3-DC)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 11, PR (21402 11)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, L (J22168)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- NMC Individual Character Stencil 12" Number Set, PMC12-R (PMC12-R)
- Rae Stencils