Shop All Stencils
Rae
Pavement Stencil, 60 in, Strght Arrow, 1/16
Mfr # STL-116-4060
Zoro # G6385023
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Arrow
- Character Height 60 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 60 in |
Character Width | 36 in |
Overall Height | 72 in |
Overall Width | 36 in |
Message or Symbol Width | 36 in |
Overall Stencil Width | 36 in |
Overall Stencil Height | 72 in |
Message or Symbol Height | 60 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 60 in, Message or Symbol Width 36 in, Number of Pieces 1, Overall Stencil Height 72 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XXL (48-73-8944B)
- SIGNMISSION Ac Repair & Service Yard & Stake outdoor plastic coroplast window, C-1216-DS-Ac Repair & Service (C-1216-DS-Ac Repair & Service)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136M)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- RAE Pavement Stencil, Bus, 36 in (STL-116-73615)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- ZORO SELECT Stencil Letters Kit 2 in, Brass, 33PCS (20Y506)
- Rae Stencils