Shop All Stencils
Rae
Pavement Stencil, 60 in, Arrow Kit, 1/16
Mfr # STL-116-4068
Zoro # G7247222
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Arrow
- Character Height 60 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 60 in |
Character Width | 36 in |
Overall Height | 72 in |
Overall Width | 36 in |
Overall Stencil Height | 72 in |
Overall Stencil Width | 36 in |
Message or Symbol Height | 60 in |
Message or Symbol Width | 36 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 60 in, Message or Symbol Width 36 in, Number of Pieces 2, Overall Stencil Height 72 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-XXL)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- HY-KO Visitor Pkg Stencil-3In Letter Stencil, 5PK (A00055)
- Rae Stencils