Shop All Stencils
Rae
Pavement Stencil, 6 in, Mega Kit, 1/8
Mfr # STL-108-8068
Zoro # G6738837
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 6 in
- Character Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 6 in |
Character Width | 4 in |
Overall Height | 12 in |
Overall Width | 4 in |
Overall Stencil Height | 12 in |
Individual Character Width | 4 in |
Individual Character Height | 6 in |
Overall Stencil Width | 4 in |
Description
Pavement Stencil, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (1) B to D, F to Z, 0, 2 to 9, Percent ( Percent), Slash (/), Number Sign (#), Comma (,), Dash (-), Left Parenthesis, Right Parenthesis, (2) A, 1, (3) E, (4) Blanks, Individual Character Height 6 in, Individual Character Width 4 in, Interlocking No, Interlocking Orientation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25 (2RMV9)
- TILLMAN TrueFit Top Grain Work Gloves, Goatskin/Spandex, Unlined, Wing Thumb, Black/White, Large, 1 Pair (1470L)
- BULLARD Double Bib Tychem QC Hood, Inner Bib, EVA Series, CC20, White (20TICN)
- SIGNMISSION Slow Children Crossing, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24735 (A-1218-24735)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- Rae Stencils