Shop All Stencils
Rae
Pavement Stencil, 6 in, Mega Kit, 1/16
Mfr # STL-116-8068
Zoro # G6474124
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 6 in
- Character Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 6 in |
Character Width | 4 in |
Overall Height | 12 in |
Overall Width | 4 in |
Overall Stencil Height | 12 in |
Individual Character Width | 4 in |
Overall Stencil Width | 4 in |
Individual Character Height | 6 in |
Description
Pavement Stencil, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (1) B to D, F to Z, 0, 2 to 9, Percent ( Percent), Slash (/), Number Sign (#), Comma (,), Dash (-), Left Parenthesis, Right Parenthesis, (2) A, 1, (3) E, (4) Blanks, Individual Character Height 6 in, Individual Character Width 4 in, Interlocking No, Interlocking Orientation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster Green Double Palm Canvas Gloves w Knit Wrist, 12PK (796JKW)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (118950)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20642FLS (20642FLS)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- NEWSTRIPE Stencil, 3-pcs., Arrow Kit, 1/8" Thick (10000205)
- Rae Stencils