Shop All Stencils
Rae
Pavement Stencil, 6 in, Alphabet Kit, 1/16
Mfr # STL-116-8065
Zoro # G6968656
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Curb and Median
- Stencil Character A Thru Z, Blanks
- Character Height 6 in
- Character Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 6 in |
Character Width | 4 in |
Overall Height | 12 in |
Overall Width | 4 in |
Overall Stencil Height | 12 in |
Message or Symbol Width | 4 in |
Individual Character Height | 6 in |
Individual Character Width | 4 in |
Overall Stencil Width | 4 in |
Message or Symbol Height | 6 in |
Description
Pavement Stencil, Character Type Letter, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 6 in, Individual Character Width 4 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 4 in, Number of Pieces 28, Overall Stencil Height 12 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- CUSTOM LEATHERCRAFT R1052XL TRENCH COAT XX-LARGE YL (R1052X)
- BULLARD Filter, Threaded, HEPA, Magenta, 6 PK, NIOSH 42 CFR 84 (PAPRFC3)
- RAE Pavement Stencil, 8 in, Alphabet Kit, 1/16 (STL-116-8085)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- NMC Individual Character Stencil 12" Number Set, PMC12-C (PMC12-C)
- Rae Stencils