Shop All Stencils
Rae
Pavement Stencil, 58"H, 68"W, 0.125" Thick
Mfr # STL-108-51040
Zoro # G2105000
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Reserved - Expectant Mothers
- Character Height 49 in
- Character Width 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 49 in |
Character Width | 61 in |
Overall Height | 58 in |
Overall Width | 68 in |
Overall Stencil Height | 57 in |
Overall Stencil Width | 69 in |
Message or Symbol Width | 61 in |
Message or Symbol Height | 49 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 49 in, Message or Symbol Width 61 in, Number of Pieces 1, Overall Stencil Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41HB/40 KD Blue)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- NEWSTRIPE Stencil, 4" RESERVED, 1/16" (10001964)
- Rae Stencils