Shop All Stencils
Rae
Pavement Stencil, 58"H, 42"W, 0.125" Thick
Mfr # STL-108-54817
Zoro # G2103853
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 48 in
- Character Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 48 in |
Character Width | 34 in |
Overall Height | 58 in |
Overall Width | 42 in |
Message or Symbol Height | 48 in |
Overall Stencil Width | 42 in |
Overall Stencil Height | 58 in |
Message or Symbol Width | 34 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 48 in, Message or Symbol Width 34 in, Number of Pieces 1, Overall Stencil Height 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Sleeve, 20 In. (TTP850-20-TS)
- VIKING Rain Bib Overall, Org, 3XL, 1 Pocket, Nylon (U6330PO-XXXL)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- 3M Organic Vapor Monitor 3510 Plus w/Prepai (3510+)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- NATIONAL MARKER CO Parking Lot Stencil 58x8 - Reserved (PMS47)
- Rae Stencils