Shop All Stencils
Rae
Pavement Stencil, 56"H, 53"W, 0.125" Thick
Mfr # STL-108-54838
Zoro # G2105159
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Parking Lot Symbols
- Character Height 48 in
- Character Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 45 in |
Overall Height | 56 in |
Overall Width | 53 in |
Overall Stencil Width | 53 in |
Message or Symbol Width | 45 in |
Message or Symbol Height | 48 in |
Overall Stencil Height | 56 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 48 in, Message or Symbol Width 45 in, Number of Pieces 1, Overall Stencil Height 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20G)
- WATERJEL Fire Blanket, 60" W 72" L, Tan, Orange Case (G7260P-4.69.000)
- FIRE-DEX Shoe-Fit Fire Boots, Mens, 9M, PR (FDXR100-9)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, 39 in, Handicap Bkgrd, STL-116-3039B (STL-116-3039B)
- RAE Pavement Stencil, 8 in, Alphabet Kit, 1/16 (STL-116-8085)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- NMC Individual Character Stencil 12" Letter Set, Pk28 (PML12)
- Rae Stencils