Shop All Stencils
Rae
Pavement Stencil, 56"H, 51"W, 0.063" Thick
Mfr # STL-116-54818
Zoro # G2103777
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 24 in
- Character Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 24 in |
Character Width | 14 in |
Overall Height | 56 in |
Overall Width | 51 in |
Message or Symbol Width | 43 in |
Overall Stencil Height | 56 in |
Overall Stencil Width | 51 in |
Message or Symbol Height | 48 in |
Description
Pavement Stencil, Character Type Message/Symbol Set, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 48 in, Message or Symbol Width 43 in, Number of Pieces 1, Overall Stencil Height 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Flexible Safety Cone, Yellow, 3" L (230SC)
- MECHANIX WEAR Mechanics Gloves, 2XL, Gray/White, Mesh (MSV-00-012)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- Rae Stencils