Shop All Stencils
Rae
Pavement Stencil, 56"H, 39"W, 0.125" Thick
Mfr # STL-108-33807
Zoro # G2103442
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 38 in
- Character Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 38 in |
Character Width | 31 in |
Overall Height | 56 in |
Overall Width | 39 in |
Message or Symbol Width | 31 in |
Overall Stencil Height | 56 in |
Message or Symbol Height | 48 in |
Overall Stencil Width | 39 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 48 in, Message or Symbol Width 31 in, Number of Pieces 1, Overall Stencil Height 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- COSCO Office Sign, Employees Only, 9x3, Silver, 9" Height, 3" Width (098206)
- MCR SAFETY PVC Dotted String Knit Gloves Men's 10" L, 12PK (GLV328-MN)
- BRADY Arrow Tape, Black/Green, 4 In. W, 91408 (91408)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- C.H. HANSON Stencil, Number Kit, 12pcs., 8 x 5-1/4 In. (70356)
- Rae Stencils