Shop All Stencils
Rae
Pavement Stencil, 55"H, 37"W, 0.063" Thick
Mfr # STL-116-33606
Zoro # G2103582
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 36 in
- Character Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 30 in |
Overall Height | 55 in |
Overall Width | 37 in |
Overall Stencil Height | 54 in |
Message or Symbol Height | 46 in |
Message or Symbol Width | 30 in |
Overall Stencil Width | 38 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 46 in, Message or Symbol Width 30 in, Number of Pieces 1, Overall Stencil Height 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Brass, 4-1/2in (10072)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- BRADY Vehicle Placard, Misc. Hazard. Materials (63455)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6922)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- NMC Individual Character Stencil 24" Number Set, PMC24-E (PMC24-E)
- Rae Stencils